Zoro Homepage

HVAC BYPASS 27A, 20HP 480V NEMA 1

  • Mfr # EHB0274E1KU0E20000

  • Zoro # G006439221


product price: $7,092.99
/ea
Free Shipping & Returns

Key Features

Maximum Output Power
20 hp
Enclosure Rating
NEMA 1
Control Type
Keypad
Input Phase AC
Three
Output Phase AC
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHB0274E1KU0E20000
Zoro #
G006439221
UPC #
786689070281
Country of Origin
Dominican Republic

Details

Maximum Output Power
20 hp
Enclosure Rating
NEMA 1
Control Type
Keypad
Input Phase AC
Three
Item
Enclosed Variable Frequency Drive
Output Phase AC
Three
Output Type
Analog, Digital
Start/Stop Control
Automatic, Manual, via Communication
With Bypass / No Bypass
With Bypass
Adjustable Deceleration Time
0.1 to 3,000 sec
Control Method
Keypad
Output Voltage
480V AC
Standards
CE Certified, CSA Certified C22.2 No. 274-13, cUL Listed, EAC, EN 61800-5-1, RCM (C-Tick), RoHS Compliant, UL Listed, UL Listed 508C
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Frequency Range
0 to 400 Hz (standard)
Maximum Output Current
27 A
Input Voltage
480V AC
Brake Chopper Included
No
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
With Line Contactor / No Line Contactor
2 Contactor Bypass
Dynamic Braking
Yes
Input Frequency
50/60 Hz
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Input Type
Analog, Digital
Enclosure
Totally Enclosed
Series
PowerXL DH1
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Ethernet Port Included
No
Number of Inputs
(8) Digital In, (2) Analog In
Form Factor
0.01 Hz Resolution
Style
Enclosed HVAC Drive with Bypass
Color
White
Output Voltage Range
480V AC
Input Voltage Range
380 to 500V AC
Torque Application
Constant Torque, Variable Torque
Application
HVAC AC Drive

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 27 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.