Zoro Homepage
This item is Discontinued.
Eaton IEC Combo Str, 20 A, 120V Coil, 4X Enc EMS03D5CBC

IEC Combo Str, 20 A, 120V Coil, 4X Enc (Discontinued)

  • Mfr # EMS03D5CBC
  • Zoro # G6357102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMS03D5CBC
Zoro #
G6357102
UPC #
786685543796
Country of Origin
United States

Dimensions

NEMA Size
1
Depth
6.3 in
Width
7.87 in
Height
11.02 in

Details

Item
IEC Combination Starter
Amps AC
20
Coil Volts
120V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO
Short Circuit Protection
Motor Controller
Overload Relay Amp Setting
0.25 to 0.4A
Operator
Push Button
Pilot Light
No
Control Transformer
Yes
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Hz
60
Standards
UL
Operator Function
Start/Stop/Emergency Stop
HP @ 3 Phase - 480V
1/2 hp
Includes
bimetallic motor overload protection, Compact UL508A Control Panel with Disconnect, Self Protected combination motor controller

Description

IEC Combination Starter, NEMA Size 1, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Controller, Control Transformer Voltage 120V AC Secondary, 480V AC Primary, Operator Function Start/Stop/Emergency Stop, Operator Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.