Zoro Homepage
This item is Discontinued.
Eaton IEC Combo Str, 40 A, 120V Coil, 4X Enc EMS02H5CBR

IEC Combo Str, 40 A, 120V Coil, 4X Enc (Discontinued)

  • Mfr # EMS02H5CBR
  • Zoro # G6357005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMS02H5CBR
Zoro #
G6357005
UPC #
786685544663
Country of Origin
United States

Dimensions

NEMA Size
2
Depth
6.3 in
Height
11.02 in
Width
7.87 in

Details

Item
IEC Combination Starter
Amps AC
40
Coil Volts
120V AC
Enclosure NEMA Rating
4X
Auxiliary Contact Form
1NO
Short Circuit Protection
Motor Controller
Overload Relay Amp Setting
25 to 32A
Operator
Push Button
Pilot Light
No
Control Transformer
Yes
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Includes
bimetallic motor overload protection, Compact UL508A Control Panel with Disconnect, Self Protected combination motor controller
HP @ 3 Phase - 480V
20 hp
Operator Function
Start/Stop/Emergency Stop
Hz
60
Standards
UL
HP @ 3 Phase - 240V
10 hp

Description

IEC Combination Starter, NEMA Size 2, Auxiliary Contact Form 1NO, Short Circuit Protection Motor Controller, Control Transformer Voltage 120V AC Secondary, 480V AC Primary, Operator Function Start/Stop/Emergency Stop, Operator Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.