Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 2NO/2NC, 24VDC, 16A

  • Mfr # XTRE10B22TD

  • Zoro # G1901094


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
Coil Volts
24V DC
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTRE10B22TD
Zoro #
G1901094
UPC #
786685364605
Country of Origin
Romania

Dimensions

Body Depth - Relay
2.95 in
Overall Height - Relay
2.68 in
Body Width - Relay
1.77 in
Body Height - Relay
2.68 in
Product Width
2.68 in
Product Height
2.97 in
Product Length/Depth
1.77 in
Body Width
1.77 in
Body Height
2.97 in
Overall Height
2.97 in
Body Depth
2.97 in
Frame Size
B

Details

Item - Relay
IEC Style Control Relay
Coil Volts
24V DC
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
Mounting - Relay
DIN Rail
Mounting
Din Rail
Power Consumption - Relay
3.0 W
Response Time
12 msec (Opening Delay), 31 msec (Closing Delay)
Contact Material
Silver Tin Oxide Alloy
Contact Amp Rating (Resistive)
16A
Standards
CSA Certified, UL Listed
Item
IEC Control Relay
Features
4-Pole Configurations, Available with Screw or Spring Cage Terminals, IP20 Finger and Back-of-Hand Proof
Contact Form
2NO/2NC
Coil Rating
3W
Certifications
UL Listed
Type
Control relay
Product Name
Eaton XT IEC control relay
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
140 Degrees F
Mounting Style
DIN Rail
Input Voltage
24V DC
Relay Style
IEC
Number of Pins
10
Compatible with Series
XTRE Control Relays
Frequency
60 Hz
Mechanical Operating Durability (AC)
20,000,000
Contact Rating (AC)
6 A @ 240V
Mechanical Operating Durability (DC)
20,000,000
Power Consumption
3 W
Coil Voltage
24V DC
Electrical Connection
Screw Terminal
IP Rating
IP20
Contact Rating (DC)
10 A @ 24V
Weight
0.5 lb
For Use With
Contactors, Starters
Current Rating
10 A

Description

IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 10 A @ 24V, Coil Voltage 24V DC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3 W, IP Rating IP20, Frame Size B, NEMA Size Not Applicable, Compatible with Series XTRE Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 60 Hz, Body Depth 2.97 in, Body Height 2.97 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.