Zoro Homepage

IEC Control Relay, 4NO, 24VDC, 16A

  • Mfr # XTRE10B40TD

  • Zoro # G2443533


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
Coil Volts
24V DC
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTRE10B40TD
Zoro #
G2443533
UPC #
786685364667
Country of Origin
Romania

Dimensions

Body Depth - Relay
2.95 in
Overall Height - Relay
2.68 in
Body Width - Relay
1.77 in
Body Height - Relay
2.68 in
Frame size
45 mm - standard
Product Length/Depth
4 in
Product Height
2 in
Product Width
3.5 in
Frame Size
45 mm
Body Depth
2.97 in
Overall Height
2.68 in
Body Height
2 in
Body Width
1.77 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
24V DC
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(4) SPST-NO
Mounting - Relay
DIN Rail
Response Time
12 msec (Opening Delay), 31 msec (Closing Delay)
Contact Material
Silver Tin Oxide Alloy
Mounting
Din Rail
Coil Rating
3W
Contact Amp Rating (Resistive)
16A
Contact Form
4NO
Features
4-Pole Configurations, Available with Screw or Spring Cage Terminals, IP20 Finger and Back-of-Hand Proof
Power Consumption - Relay
3.0 W
Item
IEC Control Relay
Standards
UL Listed
Coil
24 Vdc
Coil voltage
24 Vdc
Certifications
UL Listed
Type
Control relay
Contact configuration
4 NO
Rated operational current
4 A at 380/400/415 V
Conventional thermal current
10A
Terminals
Screw terminals
Product Name
Eaton XT IEC control relay
Power Consumption
3 W
Maximum Operating Temperature
140 Degrees F
Mechanical Operating Durability (AC)
20,000,000
Number of Pins
10
Coil Voltage
24V DC
Contact Rating (AC)
6 A @ 240V
Mounting Style
DIN Rail
Input Voltage
24V DC
Compatible with Series
XTRE Control Relays
IP Rating
IP20
Electrical Connection
Screw Terminal
For Use With
Contactors, Starters
Frequency
60 Hz
Contact Rating (DC)
10 A @ 24V
Mechanical Operating Durability (DC)
20,000,000
Minimum Operating Temperature
-13 Degrees F
Weight
0.5 lb
Relay Style
IEC
Current Rating
10 A

Description

IEC Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 10 A @ 24V, Coil Voltage 24V DC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3 W, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRE Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 60 Hz, Body Depth 2.97 in, Body Height 2 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.