Zoro Homepage

IEC Control Relay4NO208VAC16A

  • Mfr # XTRE10B40E

  • Zoro # G1449515


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
10A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(4) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTRE10B40E
Zoro #
G1449515
UPC #
786685364636
Country of Origin
Romania

Dimensions

Overall Height - Relay
2.68 in
Body Width - Relay
1.77 in
Body Height - Relay
2.68 in
Body Depth - Relay
2.95 in
Product Width
2.68 in
Product Height
2.97 in
Product Length/Depth
1.77 in
Body Width
1.77 in
Body Depth
2.97 in
Frame Size
B
Body Height
2.97 in
Overall Height
2.97 in

Description

IEC Control Relay, Current Rating 16 A, Contact Form 4NO, Contact Rating (DC) 10 A @ 24V, Coil Voltage 208V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.3 VA, IP Rating IP20, Frame Size B, NEMA Size Not Applicable, Compatible with Series XTRE Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 60 Hz, Body Depth 2.97 in, Body Height 2.97 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.