IEC Magnetic Contactor, 110V-120V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE095FS1A

  • Zoro # G912933769


product price: $430.39
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
UL, CSA, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE095FS1A
Zoro #
G912933769
UPC #
786685365145
Country of Origin
United States

Details

Item
IEC Magnetic Contactor
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
UL, CSA, CE
Enclosure NEMA Rating
IP20
Coil Volts
110 Volt AC at 50 Hz, 120 Volt AC at 60 Hz

Description

IEC Magnetic Contactor. Rated for operation within the specified voltage ranges.

Item: IEC Magnetic Contactor

  • Poles: 3
  • Reversing Capability: Non-Reversing
  • Coil Voltage: Rated for operation within the specified voltage ranges.
  • Coil Volts: Rated for operation within the specified frequency ranges.
  • Enclosure IP: IP20
  • Standards: UL, CSA, CE
  • Terminal Connection Type: Screw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.