IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Reversing, Screw

  • Mfr # XTCR150G11TD

  • Zoro # G2569612


product price:  $2,532.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCR150G11TD
Zoro #
G2569612
UPC #
786685353104
Country of Origin
United States

Dimensions

Product Length/Depth
11.18 in
Frame Size
G
Overall Depth
11.18 in
Mounting Hole Distance - Height
11.77 in
Overall Height
13.38 in
Mounting Hole Distance - Width
6.97 in
Overall Width
7.08 in
Mounting Hole Diameter
0.27 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CE, CSA, EN 60947, IEC 60947, IEC Rated, UL Listed
HP @ 1 Phase - 230V
30
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame G
Reversing
Yes
HP @ 3 Phase - 575V
100 hp
Series
XT
Type
Full voltage reversing contactor
IP Rating
IP20
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Amperage Rating
150A
Contact Configuration
1 NO, 1 NC
Horsepower @ Single Phase - 120V AC
15 hp
Horsepower @ Single Phase - 240V AC
30 hp
Frequency
50/60 Hz
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Resistive
190 A
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 240V AC
60 hp
Contactor Style
IEC
Full Load Current - Inductive
150 A
Maximum Operating Temperature
122 Degrees F
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
100 hp
Horsepower @ Three Phase - 600V AC
100 hp
Mounting Style
DIN Rail, Panel
Embedded Surge Suppressor
Yes

Description

The Eaton XT IEC contactor is a three-pole reversing, electrically operated switch rated for use within the specified IEC standards. It features a 24 V DC coil and uses screw terminals for wiring. The unit is part of the XT series (Frame G) with DIN Rail or panel mounting, and includes two auxiliary contacts (1NO/1NC). It includes an integrated surge suppression feature (note: performance not guaranteed). It is provided without an enclosure; suitable for environments matching IP20 specifications.

Coil voltage: 24 V DC

  • Action: Reversing
  • Poles: 3
  • Auxiliary contacts: 2 total (1 NO, 1 NC)
  • Auxiliary contact configuration: 1NO/1NC
  • Integrated surge suppression: Yes (note: performance not guaranteed)
  • Electrical connection: Screw terminals
  • Mounting style: DIN Rail, Panel
  • Frame size / Series: Frame G; XT
  • Type: Full voltage reversing contactor
  • Enclosure / IP rating: is provided without an enclosure; suitable for environments matching IP20 specifications
  • Certifications: certified or listed according to applicable standards (does not imply specific safety or performance guarantees)
  • Dimensions: Width 7.08 in; Depth 6.85 in; Height 7.09 in
  • Product name: Eaton XT IEC contactor
  • Full Load Amps: Inductive 150 A; Resistive 190 A
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.