IEC Magnetic Contactor, 1NC/1NO, 480V AC, 3 P, Reversing, Screw

  • Mfr # XTCR040D11C

  • Zoro # G2569402


product price:  $792.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCR040D11C
Zoro #
G2569402
UPC #
786685352794
Country of Origin
Germany

Dimensions

Product Length/Depth
6.5 in
Frame Size
D
Mounting Hole Distance - Height
4.13 in
Overall Height
6 in
Mounting Hole Distance - Width
1.77 in
Overall Depth
6.5 in
Mounting Hole Diameter
0.16 in
Overall Width
9.5 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
HP @ 3 Phase - 575V
40 hp
HP @ 1 Phase - 230V
7-1/2
Frame / Series / Class / Code
Frame D
Type
Full voltage reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
1 NO, 1 NC
Amperage Rating
40A
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
40 A
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 480V AC
30 hp
Horsepower @ Three Phase - 600V AC
40 hp
Mounting Style
DIN Rail, Panel
Full Load Current - Resistive
60 A
Embedded Surge Suppressor
Yes
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 240V AC
15 hp

Description

The Eaton XT IEC contactor is an IEC magnetic contactor configured for reversing operation. It is a 3-pole device with a 480V AC coil, rated for switching power within specified parameters. It includes 2 auxiliary contacts (1 NO/1 NC) and an embedded surge suppressor, with screw terminals for wiring and mounting on DIN rail or panel. It has an open construction with an IP20 ingress protection rating. This XT series frame is D-sized, aligning with IEC 60947 standards.

Action: Reversing

  • Poles: 3
  • Coil Voltage: 480V AC
  • Amperage Rating: 40A
  • Full Load Amps (Inductive / Resistive): 40A / 60A
  • Auxiliary Contacts: 2 (1 NO, 1 NC)
  • Embedded Surge Suppressor: Yes
  • Electrical Connection: Screw Terminals
  • Mounting Style: DIN Rail, Panel
  • Enclosure: Open construction; IP20 ingress protection
  • Series / Frame: XT / Frame D
  • Type: Rated for operation as a reversing contactor within specified electrical ratings
  • Certifications / Standards: CSA Certified; UL Listed; EN 60947; IEC 60947; CE Marked; RoHS
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.