IEC Magnetic Contactor, 1NC/2NO, 480V AC, 3 P, Reversing, Screw

  • Mfr # XTCR032C21C

  • Zoro # G2520402


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/2NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR032C21C
Zoro #
G2520402
UPC #
786685352749
Country of Origin
Romania

Dimensions

Product Length/Depth
4.75 in
Frame Size
C
Mounting Hole Distance - Height
2.95 in
Overall Height
4.5 in
Overall Depth
4.75 in
Overall Width
7.5 in
Mounting Hole Diameter
0.16 in
Mounting Hole Distance - Width
1.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/2NO
Coil Voltage
480V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame C
HP @ 1 Phase - 230V
5
Reversing
Yes
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
25 hp
Type
Full voltage reversing contactor
Series
XT
IP Rating
IP20
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Contact Configuration
2 NO, 2 NO
Amperage Rating
32A
Horsepower @ Three Phase - 600V AC
25 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
45 A
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Embedded Surge Suppressor
Yes
Mounting Style
DIN Rail, Panel
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Single Phase - 120V AC
3 hp
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 208V AC
10 hp
Full Load Current - Inductive
32 A
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
5 hp

Description

The Eaton XT IEC contactor is a 3-pole reversing IEC magnetic contactor rated for switching power circuits within specified parameters. It has a coil rated for 480V AC operation and is rated for continuous current up to 32A under specified conditions. The unit includes auxiliary contacts with configurable contact arrangements; features compatible with standard wiring methods and mounting options, including DIN Rail or panel mounting.

Key features

  • Action: Reversing
  • Poles: 3
  • Amperage Rating: 32A
  • Coil Voltage: 480V AC
  • Auxiliary Contacts: 4 total; configurations include 2NO/1NC and 1NC/2NO; includes auxiliary contacts
  • Contact Configuration: 2 NO, 2 NO
  • Frame/Series: XT; Frame Size: C
  • Mounting Style: DIN Rail, Panel
  • Electrical Connection: Screw Terminals
  • Embedded Surge Suppressor: Yes
  • Enclosure: No Enclosure
  • IP Rating: IP20
  • Certifications/Standards: CE Marked; UL Listed; IEC 60947; EN 60947; RoHS; CSA Certified
  • Dimensions: Width 7.5 in; Height 4.5 in; Depth 4.75 in
  • Type: Full voltage reversing contactor
  • Coil: 480 V AC
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.