Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NO, 208V AC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF032C10E

  • Zoro # G3262524


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCF032C10E
Zoro #
G3262524
UPC #
786685352367
Country of Origin
Germany

Dimensions

Frame Size
C
Product Length/Depth
4.5 in
Overall Height
2.75 in
Mounting Hole Distance - Height
2.95 in
Overall Depth
4.5 in
Mounting Hole Diameter
0.16 in
Mounting Hole Distance - Width
1.38 in
Overall Width
4 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
15 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame C
HP @ 1 Phase - 230V
7-1/2
Reversing
No
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Contact Configuration
1 NO
Continuous Ampere Rating
32 A
Amperage Rating
32A
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
NEMA Enclosure Rating
No Enclosure
Full Load Current - Inductive
18 A
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
10 hp
Contactor Style
IEC
Maximum Voltage Rating
690V AC
Frequency
60 Hz
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Resistive
45 A
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Embedded Surge Suppressor
Yes
Mechanical Operating Durability
10,000,000
Mounting Style
DIN Rail, Panel
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 600V AC
15 hp
Response Time
30 msec (DC Operated Opening Delay), 47 msec (DC Operated Closing Delay), 6 to 22 msec (AC Operated Closing Delay), 8 to 14 msec (AC Operated Opening Delay)
Horsepower @ Three Phase - 240V AC
7 1/2 hp

Description

The Eaton XT IEC contactor is an IEC-standard magnetic switch designed to control power circuits. It features 4 poles and a 208 V AC coil, with a single normally open auxiliary contact (1NO) and screw terminals. The unit is non-reversing and rated for operation within the specified current range, and features a surge suppression component (if applicable); it is configured for DIN Rail or panel mounting without an enclosure.

Coil voltage: 208 V AC

  • Action: Non-Reversing
  • Reversing: No
  • Poles: 4
  • Auxiliary contacts: 1 NO (Includes 1 auxiliary contact)
  • Contact configuration: 1 NO
  • Continuous ampere rating: 32 A
  • Full load amps: Inductive 18 A; Resistive 45 A
  • Maximum voltage rating: 690 V AC
  • HP ratings: Provides power ratings based on standard configurations; actual performance may vary depending on application conditions (1 Phase 230V 7.5 hp; 1 Phase 240V 7.5 hp; 3 Phase 208V 7.5 hp; 3 Phase 240V 7.5 hp; 3 Phase 480V 10 hp; 3 Phase 575V 15 hp)
  • Frequency: 60 Hz
  • IP rating: IP20
  • Mounting style: DIN Rail, Panel
  • Termination: Screw terminals
  • Surge suppression component: Yes (if applicable)
  • Enclosure: No Enclosure
  • Certifications: certified according to relevant standards and regulations (specific certifications do not imply safety or suitability)
  • Compliances: Marked in accordance with applicable directives and standards (does not guarantee safety or performance)
  • Standards: CE; CSA; EN 60947; IEC 60947; RoHS; UL Listed
  • Series / frame: XT / Frame C
  • Frame size: C
  • Dimensions (approx.): Height 2.75 in; Width 4 in; Depth 3.83 in; Overall depth 4.5 in
  • Mounting holes: Diameter 0.16 in; Hole distance (Height) 2.95 in; Hole distance (Width) 1.38 in
  • Response time (AC/DC): 6-22 msec (AC closing); 8-14 msec (AC opening); 30 msec (DC opening); 47 msec (DC closing)
  • Product name: Eaton XT IEC contactor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.