This item is Discontinued.

Eaton IEC Magnetic Contactor, 3 Poles, 240V AC, 12, Reversing: No XTCE012B01B

IEC Magnetic Contactor, 3 Poles, 240V AC, 12, Reversing: No (Discontinued)

  • Mfr # XTCE012B01B
  • Zoro # G1287571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCE012B01B
Zoro #
G1287571
UPC #
786685353685
Country of Origin
Germany

Dimensions

Height
1.77 in
Depth
2.95 in
Width
1.77 in

Details

Item
IEC Magnetic Contactor
Full Load Amps-Inductive
12
Action
Non-Reversing
Full Load Amps-Resistive
22
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 1 Phase - 230V
2
HP @ 1 Phase - 120V
1
HP @ 1 Phase - 240V
2
HP @ 3 Phase - 208V
3
HP @ 3 Phase - 240V
3
HP @ 3 Phase - 480V
10
HP @ 3 Phase - 575V
10
Aux. Contact Configuration
1NC
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Frame / Series / Class / Code
Frame B
Auxiliary Contact Form
1NC
Standards
UL/CE/CSA/CCC/ATEX/IEC EN 60947
Series
Frame B

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NC, Number of Poles 3, Series Frame B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.