IEC Magnetic Contactor, 1NC/2NO, 24V DC, 3 P, Reversing, Screw

  • Mfr # XTCR009B21TD

  • Zoro # G2882196


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR009B21TD
Zoro #
G2882196
UPC #
786685353227
Country of Origin
Romania

Dimensions

Product Length/Depth
117 mm
Frame Size
B
Mounting Hole Distance - Width
1.38 in
Overall Width
3.54 in
Mounting Hole Distance - Height
2.36 in
Overall Depth
4.61 in
Overall Height
2.68 in
Mounting Hole Diameter
0.16 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/2NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Reversing
Yes
HP @ 3 Phase - 575V
7 1/2 hp
Frame / Series / Class / Code
Frame B
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
1-1/2
Series
XT
Type
Full voltage reversing contactor
IP Rating
IP20
Compliances
CE Marked
Amperage Rating
9A
Product Name
Eaton XT IEC contactor
Contact Configuration
2 NO, 2 NO
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 120V AC
1/2 hp
Contactor Style
IEC
Full Load Current - Inductive
9:00 AM
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
3 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 480V AC
5 hp
Maximum Operating Temperature
122 Degrees F
Mounting Style
DIN Rail, Panel
Frequency
50/60 Hz
Full Load Current - Resistive
22 A
Horsepower @ Three Phase - 600V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes

Description

The Eaton XT IEC contactor is a 3-pole, full-voltage reversing IEC magnetic contactor with a 24 V DC coil. It is intended for use in controlling power circuits within specified parameters; utilizes screw terminals for wiring. The device mounts on DIN rail or panel; IP20-rated according to applicable standards. It is part of the XT series and uses Frame B with a compact footprint.

Key features

  • Operation: Reversing
  • Poles: 3
  • Coil Voltage: 24 V DC
  • Amperage/Full Load: Inductive 9 A; Resistive 22 A
  • Auxiliary contacts: 4 total; Configuration includes 2NO/1NC and 1NC/2NO
  • Enclosure: None; IP20-rated
  • Mounting: DIN Rail, Panel
  • Connection: Screw terminals
  • Frame/Series/Type: Frame B; Series XT; Type Full voltage reversing contactor
  • Certifications: CSA, UL, CE compliance; RoHS
  • Dimensions: 2.68 in height x 3.54 in width x 4.92 in depth (68 mm x 90 mm x 117 mm)
  • Operating temperature: Rated for operation within the specified temperature range of -13°F to 122°F
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.