Shop EATON
See all product information
Create Account
IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 3 P, Non-Reversing, Screw
- Mfr # XTCE115G00T
- Zoro # G2981562
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
115 A
Full Load Amps-Resistive
160 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XTCE115G00T
- Zoro #
- G2981562
- UPC #
- 786685364810
- Country of Origin
- Romania
Dimensions
- Frame Size
- G
- Product Length/Depth
- 6.2992126 in
- Mounting Hole Distance - Height
- 6.14 in
- Mounting Hole Diameter
- 0.24 in
- Mounting Hole Distance - Width
- 2.79 in
- Overall Width
- 4.37 in
- Overall Depth
- 6.3 in
- Overall Height
- 6.69 in
Description
The Eaton XT IEC contactor is an IEC magnetic contactor (3-pole) with a 24 V AC coil and non-reversing operation. It uses screw terminals and has no auxiliary contacts, configured in frame size G as part of the XT series.
Key features:
- Coil voltage: 24 V AC
- Poles: 3
- Action/Reversing: Non-Reversing
- Auxiliary contacts: No auxiliary contacts (0 NO/0 NC)
- Electrical connection: Screw terminals
- Frame/Series: XT; Frame Size: G
- Maximum voltage rating: 690 V AC
- IP rating: IP20
- Enclosure: Does not include an enclosure
- Mounting style: DIN Rail, Panel
- Certifications: UL Listed; CSA Certified; IEC 60947; EN 60947
- CE Marked
- Full Load Amps: Inductive 115 A; Resistive 160 A
- Frequency: 50/60 Hz
- Mechanical durability: 10,000,000 cycles
- Electrical durability: 300 (AC-4 400V Ie); 800 (AC-1 400V Ie); 800 (AC-3 400V Ie)
- Dimensions: Height 6.69 in; Width 4.37 in; Depth 6.30 in
- Product name: Eaton XT IEC contactor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.