IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE018C10T

  • Zoro # G3367156


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE018C10T
Zoro #
G3367156
UPC #
786685363028
Country of Origin
Romania

Dimensions

Product Length/Depth
4 in
Overall Depth
4 in
Overall Width
3.5 in
Mounting Hole Diameter
0.16 in
Frame Size
C
Mounting Hole Distance - Width
1.38 in
Overall Height
1.5 in
Mounting Hole Distance - Height
2.95 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame C
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
15 hp
HP @ 1 Phase - 230V
3
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Contact Configuration
1 NO
Amperage Rating
18A
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Horsepower @ Three Phase - 208V AC
5 hp
NEMA Enclosure Rating
No Enclosure
Electrical Operating Durability
2,000,000
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
15 hp
Mounting Style
DIN Rail, Panel
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 480V AC
10 hp
Minimum Operating Temperature
-13 Degrees F
Maximum Voltage Rating
690V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
5 hp
Maximum Operating Temperature
122 Degrees F
Full Load Current - Inductive
18 A
Horsepower @ Single Phase - 120V AC
2 hp
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Response Time
Less Than14 msec (AC Operated Opening Delay), Less Than22 msec (AC Operated Closing Delay), Less Than30 msec (DC Operated Opening Delay), Less Than47 msec (DC Operated Opening Delay)
Mechanical Operating Durability
10,000,000
Full Load Current - Resistive
40 A

Description

The Eaton XT IEC contactor is an IEC magnetic contactor used to switch power circuits. It is a 3-pole, non-reversing device with 1 normally open auxiliary contact and screw terminals. The coil voltage is 24V AC, and it is rated for continuous operation at specified current levels under normal conditions: 18 A (inductive) and 40 A (resistive). It is rated for operation within the specified voltage ranges, with mounting on DIN Rail or panel; does not include an enclosure; suitable mounting options available.

Key features:

  • Action: Non-Reversing (controls current flow in one direction)
  • Coil Voltage: 24V AC
  • Auxiliary contacts: 1NO; Includes auxiliary contacts: Yes
  • Contact Configuration: 1 NO
  • Frame/Series: Frame C; Series XT; Contactor Style: IEC
  • Full Load Amps: rated for continuous operation at specified current levels under normal conditions: Inductive 18 A; Resistive 40 A
  • Maximum Voltage Rating: 690V AC
  • Certifications/Standards: UL Listed; CSA Certified; IEC 60947; EN 60947; CE Marked; RoHS
  • Electrical/Durability: Designed to withstand specified electrical and mechanical cycling under standard testing conditions
  • Enclosure/Protection: IP20; Enclosure NEMA Rating: does not include an enclosure; suitable mounting options available
  • Mounting: DIN Rail, Panel
  • Dimensions: Width 3.5 in; Height 1.5 in; Depth 4 in
  • Maximum/Minimum Operating Temperature: 122 Degrees F / -13 Degrees F
  • Terminals: Electrical Connection: Screw
  • Product Identity: Item – IEC Magnetic Contactor; Product Name – Eaton XT IEC contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.