Shop EATON

IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE072D00T
  • Zoro # G3236651

product price: 
$
390.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
72 A
Full Load Amps-Resistive
98 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTCE072D00T
Zoro #
G3236651
UPC #
786685364711
Country of Origin
Romania
Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
72 A
Full Load Amps-Resistive
98 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
15
HP @ 3 Phase - 575V
60 hp
Frame / Series / Class / Code
Frame D
Enclosure NEMA Rating
No Enclosure
Reversing
No
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Contact Configuration
0 NO, 0 NC
Amperage Rating
72 A
Embedded Surge Suppressor
Yes
Response Time
Less Than13 msec (AC Operated Opening Delay), Less Than18 msec (AC Operated Closing Delay), Less Than24 msec (DC Operated Opening Delay), Less Than54 msec (DC Operated Opening Delay)
Includes Auxiliary Contacts
No
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
60 hp
Horsepower @ Three Phase - 480V AC
50 hp
Frequency
50/60 Hz
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 240V AC
25 hp
Mounting Style
DIN Rail, Panel
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
5 hp
Minimum Operating Temperature
-13 Degrees F
Full Load Current - Resistive
98 A
Full Load Current - Inductive
72 A
Horsepower @ Single Phase - 240V AC
15 hp
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 208V AC
20 hp

Description

The Eaton XT IEC contactor is a three-pole, non-reversing IEC magnetic contactor with a 24 V AC coil and screw terminals. It has no auxiliary contacts and is designed for DIN Rail or Panel mounting. Rated for operation within specified voltage and current ranges; designed to operate under these electrical conditions. Contains an integrated surge suppression component (note: does not guarantee protection). Designed according to Frame D / Series XT specifications; supplied without an enclosure.

Coil voltage: 24 V AC

  • Action: Non-Reversing
  • Poles: 3
  • Auxiliary contacts: No
  • Full Load Amps Inductive/Resistive: 72 A / 98 A
  • Maximum voltage: 690 V AC
  • Frequency: 50/60 Hz
  • Mounting: DIN Rail, Panel
  • Terminals: Screw
  • Enclosure: No Enclosure
  • Embedded surge suppressor: Contains an integrated surge suppression component (note: does not guarantee protection)
  • Frame/Series: Designed according to Frame D / Series XT specifications; supplied without an enclosure
  • IP Rating: IP20
  • Certifications: CE; CSA; EN 60947; IEC 60947; RoHS; UL Listed
  • Mechanical durability: 10,000,000 cycles
  • Dimensions: Width 2.17 in; Height 4.09 in; Depth 5.78 in
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.