IEC Magnetic Contactor, No Auxiliary Contacts, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE050D00TD

  • Zoro # G2911386


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE050D00TD
Zoro #
G2911386
UPC #
786685363257
Country of Origin
Romania

Dimensions

Product Length/Depth
5.77952756 in
Frame Size
D
Mounting Hole Diameter
0.16 in
Overall Height
4.09 in
Mounting Hole Distance - Width
1.77 in
Overall Width
2.17 in
Mounting Hole Distance - Height
4.13 in
Overall Depth
5.78 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame D
HP @ 1 Phase - 230V
10
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
50 hp
Reversing
No
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Product Name
Eaton XT IEC contactor
Amperage Rating
50A
Compliances
CE Marked
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
10 hp
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
122 Degrees F
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 600V AC
50 hp
Full Load Current - Inductive
50 A
Includes Auxiliary Contacts
No
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
40 hp
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 208V AC
15 hp
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 240V AC
20 hp
Response Time
Less Than13 msec (AC Operated Opening Delay), Less Than18 msec (AC Operated Closing Delay), Less Than24 msec (DC Operated Opening Delay), Less Than54 msec (DC Operated Opening Delay)
Horsepower @ Single Phase - 120V AC
3 hp
Full Load Current - Resistive
80 A

Description

The Eaton XT IEC contactor is an IEC magnetic contactor with 3 poles and a 24 V DC coil. It functions as a non-reversing contactor with specified features; wiring should be performed according to applicable standards. The frame size is D, and it is mountable on a DIN rail or panel.

Coil voltage: 24 V DC

  • Poles: 3
  • Amperage rating: 50 A
  • Full Load Amps: rated for applications within the specified current ratings under typical operating conditions
  • Action: designed for non-reversing operation within its specifications
  • Reversing: not configured for reversing operation
  • Auxiliary contacts: does not include auxiliary contacts; compatibility should be verified based on application requirements
  • Type: rated for use at full voltage in non-reversing configurations
  • Frame size: D
  • Series: XT
  • Mounting style: DIN Rail, Panel
  • Terminal connection: Screw
  • Maximum voltage rating: rated for operation up to the specified maximum voltage, subject to proper installation and usage guidelines
  • IP rating: IP20
  • Enclosure: No Enclosure
  • Certifications: UL Listed; CSA Certified; EN 60947; IEC 60947; RoHS; CE Marked
  • Mechanical operating durability: has been tested to withstand a high number of mechanical cycles under laboratory conditions; actual lifespan may vary based on usage environment and conditions
  • Electrical operating durability: tested electrical durability ratings under specific test conditions; real-world performance may differ depending on application parameters
  • Maximum operating temperature: 122 Degrees F
  • Minimum operating temperature: -13 Degrees F
  • Overall dimensions: Height 4.09 in; Width 2.17 in; Overall Depth 5.78 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.