Shop EATON

IEC Magnetic Contactor, No Auxiliary Contacts, 480V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE150G00C
  • Zoro # G6362842

product price: 
$
995.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
480V AC, 500V AC
Number of Poles
3
Full Load Amps-Inductive
150 A
Full Load Amps-Resistive
190 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTCE150G00C
Zoro #
G6362842
UPC #
782116487158
Country of Origin
Germany
Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
480V AC, 500V AC
Number of Poles
3
Full Load Amps-Inductive
150 A
Full Load Amps-Resistive
190 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CSA, EN 60947, IEC 60947, UL Listed
HP @ 1 Phase - 230V
30
Frame / Series / Class / Code
Frame G
HP @ 3 Phase - 575V
125 hp
Reversing
No
Enclosure NEMA Rating
No Enclosure
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Product Name
Eaton XT IEC contactor
Amperage Rating
150 A
Contactor Style
IEC
Horsepower @ Three Phase - 208V AC
40 hp
Phase
3
Maximum Voltage Rating
690V AC
Includes Auxiliary Contacts
No
Horsepower @ Single Phase - 240V AC
30 hp
Response Time
Less Than30 msec (DC Operated Opening Delay), Less Than33 msec (AC Operated Closing Delay), Less Than35 msec (DC Operated Closing Delay), Less Than41 msec (AC Operated Opening Delay)
Horsepower @ Three Phase - 240V AC
60 hp
Embedded Surge Suppressor
Yes
Full Load Current - Resistive
190 A
Maximum Operating Temperature
122 Degrees F
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
10 hp
Mounting Style
DIN Rail, Panel
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 480V AC
125 hp
Full Load Current - Inductive
150 A
NEMA Enclosure Rating
No Enclosure
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Horsepower @ Three Phase - 600V AC
125 hp
Minimum Operating Temperature
-13 Degrees F

Description

The Eaton XT IEC contactor is an IEC magnetic contactor (three-pole, non-reversing) used to switch power circuits in accordance with IEC standards. It features a 480 V AC coil, screw terminal connections, and no auxiliary contacts. This frame G, XT series device is rated for operation within the specified voltage ranges, designed to operate within standard frequency ranges, and conforms to recognized standards and certifications.

Key features

  • Coil voltage: 480 V AC
  • Amperage rating: 150 A (full load inductive); 190 A (full load resistive)
  • Poles and action: 3 poles; Non-Reversing
  • Auxiliary contacts: None
  • Connection: Screw terminals
  • Frame/Series: Frame G, XT series
  • Mounting: DIN Rail, Panel
  • Enclosure: IP20; No enclosure
  • Maximum voltage rating: 690 V AC
  • Frequency: 50/60 Hz
  • Phase: 3
  • Certifications: UL Listed; EN 60947; CSA Certified; IEC 60947
  • Dimensions: Height 6.89 in; Width 3.58 in; Depth 6.73 in
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.