Shop EATON

IEC Magnetic Contactor, 1NC, 480V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE007B01C
  • Zoro # G3146211

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
415V AC, 480V AC
Number of Poles
3
Full Load Amps-Inductive
7 A
Full Load Amps-Resistive
22 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTCE007B01C
Zoro #
G3146211
UPC #
786685363363
Country of Origin
Romania
Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
415V AC, 480V AC
Number of Poles
3
Full Load Amps-Inductive
7 A
Full Load Amps-Resistive
22 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
1
Reversing
No
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame B
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Product Name
Eaton XT IEC contactor
Contact Configuration
1 NC
Amperage Rating
7A
Response Time
Less Than12 msec (DC Operated Opening Delay), Less Than18 msec (AC Operated Opening Delay), Less Than21 msec (AC Operated Closing Delay), Less Than31 msec (DC Operated Opening Delay)
Electrical Operating Durability
1000 (AC-3 400V Ie), 300 (AC-4 400V Ie), 800 (AC-1 400V Ie)
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Single Phase - 240V AC
1 hp
Full Load Current - Inductive
7 A
Horsepower @ Three Phase - 240V AC
2 hp
Full Load Current - Resistive
22 A
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 480V AC
3 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
122 Degrees F
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 120V AC
1/4 hp

Description

The Eaton XT IEC contactor is a 3-pole, non-reversing IEC magnetic contactor with a 480V AC coil. It is rated for a maximum continuous current of 7A inductive and 22A resistive under specified conditions. The unit uses screw terminals, is frame size B in the XT series, and supports DIN Rail or panel mounting. It has been tested and certified by UL and CSA according to applicable standards, is suitable for use within voltage ratings up to 690V AC as specified in product documentation, and is designed to operate within the frequency range of 50/60 Hz. The enclosure is provided without an enclosure; suitable for installation in environments compliant with IP20 standards.

Coil voltage: 480V AC

  • Action/Reversing: Non-Reversing; Reversing: No
  • Poles and contact configuration: 3 poles; Auxiliary contacts: 1 NC
  • Auxiliary contact form: 1NC
  • Maximum voltage rating: 690V AC
  • Certifications: UL Listed; CSA Certified
  • Mounting: DIN Rail, Panel
  • Electrical connection: Screw Terminals
  • Frame/Series: XT; Frame Size: B
  • Full-load amps: Inductive 7 A; Resistive 22 A
  • Electrical operating durability: 1000 (AC-3 400V Ie); 300 (AC-4 400V Ie); 800 (AC-1 400V Ie)
  • Mechanical operating durability: 10000000
  • Frequency: 50/60 Hz
  • IP Rating: IP20
  • Enclosure: Provided without an enclosure; suitable for installation in environments compliant with IP20 standards
  • Dimensions: Depth 2.95 in; Height 1.77 in; Width 1.5 in
  • Product name: Eaton XT IEC contactor
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.