Zoro Homepage

IEC Magnetic Contactor, No Auxiliary Contacts, 120V AC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF125G00A

  • Zoro # G3067407


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCF125G00A
Zoro #
G3067407
UPC #
786685353500
Country of Origin
Romania

Dimensions

Product Length/Depth
6.88976378 in
Overall Height
6.69 in
Mounting Hole Distance - Height
6.14 in
Frame Size
G
Overall Width
5.24 in
Overall Depth
6.89 in
Mounting Hole Distance - Width
2.76 in
Mounting Hole Diameter
0.24 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
25
Reversing
No
HP @ 3 Phase - 575V
75 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame G
Series
XT
Type
Full voltage non-reversing contactor
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Amperage Rating
125A
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Horsepower @ Three Phase - 208V AC
25 hp
Contactor Style
IEC
Full Load Current - Inductive
80 A
Frequency
50/60 Hz
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 480V AC
60 hp
Response Time
28 to 33 msec (AC Operated Closing Delay), 30 msec (DC Operated Opening Delay), 35 msec (DC Operated Closing Delay), 35 to 41 msec (AC Operated Opening Delay)
Full Load Current - Resistive
125 A
Horsepower @ Three Phase - 240V AC
30 hp
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 600V AC
75 hp
Horsepower @ Single Phase - 240V AC
25 hp
Includes Auxiliary Contacts
No
Maximum Operating Temperature
122 Degrees F
Mounting Style
DIN Rail, Panel
Maximum Voltage Rating
690V AC

Description

The Eaton XT IEC contactor is an IEC magnetic contactor (No Auxiliary Contacts) with a 120 V AC coil and four poles. It is rated for operation within specified parameters as per IEC standards; uses an electromagnetic coil for switching functions. Intended for DIN rail or panel mounting; does not include an enclosure.

Product name: Eaton XT IEC contactor

  • Poles: 4
  • Action: Non-Reversing
  • Coil Voltage: 120 V AC
  • Amperage Rating: 125 A
  • Auxiliary Contacts: No
  • Electrical Connection: Screw Terminals
  • Embedded Surge Suppressor: Yes
  • Maximum Voltage Rating: 690 V AC
  • Frequency Rating: 50-60 Hz
  • Mounting Style: DIN Rail, Panel
  • Frame/Size: Frame G / Size G
  • Enclosure: No Enclosure
  • IP Rating: IP20
  • Certifications/Standards: UL Listed; CSA Certified; IEC 60947; EN 60947; CE Marked; RoHS
  • Mechanical Durability: 10000000 cycles
  • Operating Temperature: -13°F to 122°F
  • Dimensions: Approximately 6.69 in H x 5.24 in W x 6.89 in D
  • Reversing: No
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.