Shop EATON

IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF080D00T
  • Zoro # G6362885

product price: 
$
356.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCF080D00T
Zoro #
G6362885
UPC #
786685523569
Country of Origin
United States

Dimensions

Product Length/Depth
2.2 in
Frame Size
D
Mounting Hole Diameter
0.16 in
Mounting Hole Distance - Width
1.77 in
Mounting Hole Distance - Height
4.13 in
Overall Width
4.6 in
Overall Depth
2.2 in
Overall Height
5.9 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
80 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 3 Phase - 575V
50 hp
Frame / Series / Class / Code
Frame D
HP @ 1 Phase - 230V
15
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Amperage Rating
80 A
Compliances
CE Marked
Product Name
Eaton XT IEC contactor
Contact Configuration
0 NO, 0 NC
Contactor Style
IEC
Full Load Current - Inductive
50 A
Horsepower @ Three Phase - 240V AC
20 hp
Horsepower @ Three Phase - 208V AC
15 hp
Response Time
12 to 18 msec (AC Operated Closing Delay), 24 msec (DC Operated Opening Delay), 54 msec (DC Operated Closing Delay), 8 to 13 msec (AC Operated Opening Delay)
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 600V AC
50 hp
Full Load Current - Resistive
80 A
Mounting Style
DIN Rail, Panel
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 240V AC
15 hp
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 480V AC
40 hp
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Phase
3
Includes Auxiliary Contacts
No

Description

The Eaton XT IEC contactor is an IEC magnetic contactor with four poles and a 24 V AC coil. It has no auxiliary contacts and uses screw terminals. Non-reversing in operation, it is designed for DIN rail or panel mounting and is part of the XT series (Frame D). The device has a maximum voltage rating of 690 V AC and is designed to operate within specified current ratings; it includes a surge suppression component intended to mitigate transient voltage events.

Coil voltage: 24 V AC

  • Action: Non-Reversing
  • Reversing: No
  • Poles: 4
  • Auxiliary contacts: No Auxiliary Contacts
  • Frame/Series: XT, Frame D
  • Mounting style: DIN Rail, Panel
  • Terminal connection: Screw
  • Maximum voltage rating: 690 V AC
  • Frequency: 50/60 Hz
  • Full Load Amps: 80 A (resistive), 50 A (inductive)
  • HP ratings: 15 hp (1P 230/240V), 15 hp (3P 208V), 20 hp (3P 240V), 40 hp (3P 480V), 50 hp (3P 575V/600V)
  • IP rating: IP20
  • Enclosure: No Enclosure
  • Embedded Surge Suppressor: Equipped with a surge suppression component that meets applicable standards
  • Certifications: CE Marked; CSA Certified; EN 60947; IEC 60947; RoHS; UL Listed
  • Operating temperature: -13°F to 122°F
  • Mechanical durability: 10,000,000 cycles
  • Dimensions (approx.): Height 5.9 in; Width 4.6 in; Depth 2.2 in
  • Phase: 3
  • Item: IEC Magnetic Contactor
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.