IEC Magnetic Contactor, 1NO, 24V DC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF032C10TD

  • Zoro # G3046294


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTCF032C10TD
Zoro #
G3046294
UPC #
786685353463
Country of Origin
Romania

Dimensions

Product Length/Depth
5.43307087 in
Frame Size
C
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.16 in
Overall Height
3.35 in
Overall Depth
5.43 in
Mounting Hole Distance - Height
2.95 in
Overall Width
2.28 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V DC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
15 hp
HP @ 1 Phase - 230V
7-1/2
Frame / Series / Class / Code
Frame C
Reversing
No
Enclosure NEMA Rating
No Enclosure
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Continuous Ampere Rating
32 A
Amperage Rating
32A
Product Name
Eaton XT IEC contactor
Contact Configuration
1 NO
Compliances
CE Marked
Response Time
30 msec (DC Operated Opening Delay), 47 msec (DC Operated Closing Delay), 6 to 22 msec (AC Operated Closing Delay), 8 to 14 msec (AC Operated Opening Delay)
Full Load Current - Inductive
18 A
Minimum Operating Temperature
-13 Degrees F
Mounting Style
DIN Rail, Panel
Contactor Style
IEC
Full Load Current - Resistive
45 A
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 600V AC
15 hp
Maximum Voltage Rating
690V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Operating Temperature
122 Degrees F
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Mechanical Operating Durability
10,000,000
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 208V AC
7 1/2 hp

Description

The EATON - IEC Magnetic Contactor is a non-reversing, 4-pole contactor with a coil voltage of 24V DC. It has an amperage rating of 32A and features screw terminals for electrical connection. The product comes without an enclosure and can be mounted on DIN rails or panels. With its IP20 rating, it offers protection against touch by fingers and objects greater than 12mm. This contactor complies with UL Listed, CSA Certified, IEC 60947, EN 60947 standards and has the CE mark.

Key Features:

  • Non-Reversing Action: The contactor operates in one direction only.
  • Amperage Rating: Rated for a maximum current of 32A.
  • Coil Voltage: Designed for operation at a coil voltage of 24V DC.
  • Electrical Connection: Features screw terminals intended for electrical connections.
  • Mounting Style: Mounting options are available, including DIN Rail or Panel mountings.
  • Certifications & Compliances: Complies with UL Listed, CSA Certified, IEC 60947, EN 60947 standards and has the CE mark.
  • Horsepower Ratings: Compatible with various horsepower ratings including max HP ratings up to15 hp (3PH @575 V).
  • Operating Temperature Range: Intended for operation within -13 Degrees F to +122 Degrees F temperature range.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.