Shop EATON

IEC Magnetic Contactor, No Auxiliary Contacts, 24V DC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF125G00TD
  • Zoro # G3175496

product price: 
$
725.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC to 27V DC
Number of Poles
4
Full Load Amps-Inductive
80 A
Full Load Amps-Resistive
125 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTCF125G00TD
Zoro #
G3175496
UPC #
786685353524
Country of Origin
Romania

Dimensions

Product Length/Depth
6.88976378 in
Overall Depth
6.89 in
Overall Height
6.69 in
Overall Width
5.24 in
Frame Size
G
Mounting Hole Distance - Width
2.76 in
Mounting Hole Distance - Height
6.14 in
Mounting Hole Diameter
0.24 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V DC to 27V DC
Number of Poles
4
Full Load Amps-Inductive
80 A
Full Load Amps-Resistive
125 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
75 hp
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 1 Phase - 230V
25
Frame / Series / Class / Code
Frame G
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Contact Configuration
0 NO, 0 NC
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Amperage Rating
125 A
Phase
Three
Horsepower @ Three Phase - 208V AC
25 hp
Embedded Surge Suppressor
Yes
Contactor Style
IEC
Full Load Current - Inductive
80 A
Full Load Current - Resistive
125 A
Horsepower @ Three Phase - 600V AC
75 hp
NEMA Enclosure Rating
No Enclosure
Response Time
28 to 33 msec (AC Operated Closing Delay), 30 msec (DC Operated Opening Delay), 35 msec (DC Operated Closing Delay), 35 to 41 msec (AC Operated Opening Delay)
Mounting Style
DIN Rail, Panel
Mechanical Operating Durability
10,000,000
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 240V AC
30 hp
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 480V AC
60 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Single Phase - 240V AC
25 hp
Includes Auxiliary Contacts
No

Description

The Eaton XT IEC contactor is an IEC magnetic contactor with 4 poles and a 24 V DC coil. It has no auxiliary contacts and is configured for non-reversing operation with a 125 A amperage rating, suitable for controlling power circuits in electrical control applications.

Operation: rated for non-reversing operation within specified configurations

  • Coil voltage: compatible with specified coil voltage
  • Maximum voltage rating: rated for operation up to the specified maximum voltage
  • Mounting: DIN Rail; Panel
  • Electrical connection: Screw terminals
  • Frame/Series: Frame G; Series XT; Type: Full voltage non-reversing contactor
  • Enclosure: No Enclosure; IP rating: IP20
  • Embedded surge suppressor: includes built-in surge suppression features
  • Certifications: UL Listed; CSA Certified; CE Marked; EN 60947; IEC 60947; RoHS
  • Mechanical durability: 10,000,000 cycles
  • Dimensions: Width 5.24 in; Height 6.69 in; Depth 6.89 in
  • Mounting hole size/distance: Hole diameter 0.24 in; Distance H 6.14 in; Distance W 2.76 in
  • Operating temperature: -13 °F to 122 °F
  • Auxiliary configuration: No auxiliary contacts
  • Product name: Eaton XT IEC contactor
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.