IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF063D00T

  • Zoro # G6362876


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCF063D00T
Zoro #
G6362876
UPC #
786685352510
Country of Origin
Germany

Dimensions

Frame Size
D
Mounting Hole Diameter
0.16 in
Overall Width
3.35 in
Mounting Hole Distance - Height
4.13 in
Mounting Hole Distance - Width
1.77 in
Overall Height
4.53 in
Overall Depth
5.79 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN/IEC 60947, RoHS, UL Listed
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
40 hp
Frame / Series / Class / Code
Frame D
HP @ 1 Phase - 230V
10
Series
XT
IP Rating
IP20
Contactor Style
IEC
Mechanical Operating Durability
10,000,000
Mounting Style
DIN Rail, Panel
Response Time
12 to 18 msec (AC Operated Closing Delay), 24 msec (DC Operated Opening Delay), 54 msec (DC Operated Closing Delay), 8 to 13 msec (AC Operated Opening Delay)
Phase
Three
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
63 A
Full Load Current - Inductive
40 A
Horsepower @ Single Phase - 240V AC
10 hp
Includes Auxiliary Contacts
No
Frequency
50/60 Hz
Maximum Operating Temperature
122 Degrees F
Embedded Surge Suppressor
Yes
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 600V AC
40 hp
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 480V AC
30 hp
Horsepower @ Three Phase - 240V AC
15 hp
Maximum Voltage Rating
690V AC

Description

The Eaton IEC Magnetic Contactor is an electrically operated switch used to control power circuits in IEC-standard control systems. It is a four-pole, non-reversing device with a 24 V AC coil and screw terminal connections. This XT-series, Frame D contactor has no auxiliary contacts and includes an embedded surge suppressor, with no enclosure. It is rated for operation within the specified voltage and frequency ranges and is compatible with DIN Rail and panel mounting configurations. It is designed for three-phase operation up to 690 V at 50/60 Hz and supports DIN Rail or Panel mounting.

Action: Non-Reversing (controls current flow in one direction)

  • Auxiliary Contacts: No Auxiliary Contacts
  • Coil Volts: 24 V AC
  • Contactor Style: IEC
  • Frame Size / Frame / Series: Frame D / XT
  • Depth (Overall): 5.79 in
  • Height (Overall): 4.53 in
  • Width (Overall): 3.35 in
  • Embedded Surge Suppressor: Yes
  • Enclosure: No Enclosure
  • IP Rating: IP20
  • Phase: Three
  • Reversing: No
  • Reversing Capability: Non-Reversing
  • Frequency: 50/60 Hz
  • Maximum Voltage Rating: 690 V AC
  • Number of Poles: 4
  • Number of Auxillary Contacts: 0
  • Standards: CE, CSA, EN/IEC 60947, RoHS, UL Listed
  • Terminal Connection Type: Screw
  • Mounting Style: DIN Rail, Panel
  • Mounting Hole Diameter: 0.16 in
  • Mounting Hole Distance - Height: 4.13 in
  • Mounting Hole Distance - Width: 1.77 in
  • Mechanical Operating Durability: 10,000,000 cycles
  • Maximum Operating Temperature: 122 Degrees F
  • Minimum Operating Temperature: -13 Degrees F
  • Full Load Amps - Inductive: 40 A
  • Full Load Amps - Resistive: 63 A
  • HP @ 1 Phase - 230V: 10 hp
  • HP @ 1 Phase - 240V: 10 hp
  • HP @ 3 Phase - 208V: 10 hp
  • HP @ 3 Phase - 240V: 15 hp
  • HP @ 3 Phase - 480V: 30 hp
  • HP @ 3 Phase - 575V: 40 hp
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.