IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 4 P, Non-Reversing, Screw

  • Mfr # XTCF200G00T

  • Zoro # G6362921


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCF200G00T
Zoro #
G6362921
UPC #
786685352602
Country of Origin
Germany

Dimensions

Mounting Hole Diameter
0.24 in
Mounting Hole Distance - Height
6.14 in
Frame Size
G
Overall Height
6.69 in
Mounting Hole Distance - Width
2.76 in
Overall Width
5.24 in
Overall Depth
6.89 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CE, CSA, EN/IEC 60947, RoHS, UL Listed
HP @ 1 Phase - 230V
40
Reversing
No
HP @ 3 Phase - 575V
125 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Frame G
Series
XT
IP Rating
IP20
Horsepower @ Single Phase - 240V AC
40 hp
Maximum Voltage Rating
690V AC
Response Time
28 to 33 msec (AC Operated Closing Delay), 30 msec (DC Operated Opening Delay), 35 msec (DC Operated Closing Delay), 35 to 41 msec (AC Operated Opening Delay)
Horsepower @ Three Phase - 240V AC
50 hp
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 600V AC
90 hp
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 480V AC
100 hp
Frequency
50/60 Hz
Contactor Style
IEC
Full Load Current - Inductive
115 A
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
122 Degrees F
Includes Auxiliary Contacts
No
Full Load Current - Resistive
200 A
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
10,000,000
Phase
Three
Embedded Surge Suppressor
Yes

Description

The Eaton IEC Magnetic Contactor is an IEC-style, electrically operated switching device used to control power circuits. This 4-pole, non-reversing model uses a 24 V AC coil and has no auxiliary contacts. It features screw-terminal wiring and mounting on DIN Rail or Panel, with Frame G size in the XT series. The unit is rated for operation within the specified voltage range of 690 V AC and 50/60 Hz, equipped with a surge suppression component meeting industry standards, and is provided without an enclosure.

Action: Non-Reversing

  • Auxiliary Contact Form: No Auxiliary Contacts
  • Coil Voltage: 24V AC
  • Coil Volts: 24 V AC
  • Contactor Style: IEC
  • Depth: 5.59 in
  • Embedded Surge Suppressor: Equipped with a surge suppression component meeting industry standards
  • Enclosure NEMA Rating: No Enclosure
  • Frame / Series / Class / Code: Frame G, XT Series
  • Frame Size: G
  • Frequency: 50/60 Hz
  • Full Load Amps-Inductive: 115 A
  • Full Load Amps-Resistive: 200 A
  • Full Load Current - Inductive: 115 A
  • Full Load Current - Resistive: 200 A
  • HP @ 1 Phase - 230V: 40 hp
  • HP @ 1 Phase - 240V: 40 hp
  • HP @ 3 Phase - 208V: 40 hp
  • HP @ 3 Phase - 240V: 50 hp
  • HP @ 3 Phase - 480V: 100 hp
  • HP @ 3 Phase - 575V: 125 hp
  • Height: 6.69 in
  • Mechanical Operating Durability: Mechanical durability rating based on testing standards; actual lifespan may vary depending on usage conditions
  • Maximum Operating Temperature: as specified; actual performance may vary under different conditions
  • Maximum Voltage Rating: According to specifications; does not imply guaranteed performance beyond this value
  • Mounting Style: DIN Rail, Panel
  • Mounting Hole Diameter: 0.24 in
  • Mounting Hole Distance - Height: 6.14 in
  • Mounting Hole Distance - Width: 2.76 in
  • Minimum Operating Temperature: -13 Degrees F
  • NEMA Enclosure Rating: No Enclosure
  • IP Rating: IP20
  • Number of Auxillary Contacts: 0
  • Phase: Three
  • Response Time: 28 to 33 msec (AC Closing), 30 msec (DC Opening), 35 msec (DC Closing), 35 to 41 msec (AC Opening)
  • Reversing: No
  • Reversing Capability: Non-Reversing
  • Standards: CE, CSA, EN/IEC 60947, RoHS, UL Listed
  • Terminal Connection Type: Screw
  • Width: 5.24 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.