Zoro Homepage

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09C1ACA-R63/C

  • Zoro # G2780416


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
4.0 to 20.0
Type
Non-combination non-reversing starter
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1ACA-R63/C
Zoro #
G2780416
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.1 in
Width
14.9 in
Height
8.5 in
Length
14 IN
Size
9A max starter
Overall Width
9 in
Overall Height
8.5 in
Overall Depth
14 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
4.0 to 20.0
Type
Non-combination non-reversing starter
Coil Volts
120V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
2 hp
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 3 Phase - 208V
2 hp
Action
Nonreversing
HP @ 1 Phase - 240V
1 hp
Amps AC
9.0 A
Number of Poles
3
HP @ 3 Phase - 480V
5 hp
HP @ 1 Phase - 120V
1 hp
Features
Start/Stop Push Button and Red Run Pilot Light
Standards
cUL Listed, UL Listed
Includes
Start/Stop Push Button and Red Run Pilot Light
Hz
50/60
Amperage Rating
9A
Enclosure Material
Painted steel
Actuator
START/STOP pushbuttons with red RUN pilot light
Overload Relay
4-20A electronic overload
Coil Voltage
120V AC
Enclosure
NEMA 1
Rating
IP23
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 208V AC
2 hp
Operator Function
Start/Stop
Includes Pilot Light
Yes
Minimum Overload Relay Current Setting
4 A
Horsepower @ Three Phase - 480V AC
5 hp
Starter Style
IEC
Maximum Overload Relay Current Setting
20 A
NEMA Enclosure Rating
1
Frequency
50/60 Hz
Current AC
9 A
Phase
Three
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Overload Protection Type
Electronic
IP Rating
IP23
Series
XT
Mounting Style
Surface
Operator
Push Button
Horsepower @ Single Phase - 120V AC
1/2 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
2 hp
Number of Auxillary Contacts
2
Maximum Voltage Rating
690V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Auxiliary Contact Module Capacity
4

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.