Zoro Homepage
This item is Discontinued.
Eaton Nonreversing IEC Magnetic Motor Starter, 1NO ECX09G1ACA-R63/D

Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)

  • Mfr # ECX09G1ACA-R63/D
  • Zoro # G2789132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09G1ACA-R63/D
Zoro #
G2789132
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.1 in
Width
14.9 in
Height
8.5 in
Overall Height
8.5 in
Overall Width
9 in
Overall Depth
14 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
9.0 to 45.0
Coil Volts
120V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
15 hp
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
Action
Nonreversing
Number of Poles
3
Amps AC
25.0 A
Hz
50/60
Features
Start/Stop Push Button and Red Run Pilot Light
Includes
Start/Stop Push Button and Red Run Pilot Light
Standards
cUL Listed, UL Listed
Series
XT
NEMA Enclosure Rating
1
Frequency
50/60 Hz
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
15 hp
Current AC
25 A
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Reversing Capability
Non-Reversing
Operator
Push Button
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Coil Voltage
120V AC
Includes Pilot Light
Yes
Horsepower @ Single Phase - 120V AC
2 hp
Number of Auxillary Contacts
2
Includes Auxiliary Contacts
Yes
IP Rating
IP23
Starter Style
IEC
Horsepower @ Single Phase - 240V AC
3 hp
Operator Function
Start/Stop
Minimum Overload Relay Current Setting
9 A
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 600V AC
20 hp

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Push Button, Operator Function Start/Stop, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 20 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.