This item is Discontinued.

Eaton Nonreversing IEC Magnetic Motor Starter, 1NO ECX09C1AHA-R63/A

Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)

  • Mfr # ECX09C1AHA-R63/A
  • Zoro # G2809344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECX09C1AHA-R63/A
Zoro #
G2809344
UPC #
00094714428069
Country of Origin
United States

Dimensions

Width
14.9 in
Height
8.5 in
Depth
10.1 in
Length
14 IN
Size
9A max starter
Overall Height
8.5 in
Overall Depth
14 in
Overall Width
9 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
0.3 to 1.6
Type
Non-combination non-reversing starter
Coil Volts
120V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
3/4 hp
HP @ 3 Phase - 208V
2 hp
Action
Nonreversing
HP @ 1 Phase - 240V
1 1/2 hp
Amps AC
9.0 A
Number of Poles
3
HP @ 3 Phase - 480V
1/2 hp
HP @ 1 Phase - 120V
1/2 hp
Standards
cUL Listed, UL Listed
Features
Hand/Off/Auto Selector Switch
Includes
Hand/Off/Auto Selector Switch
Hz
50/60
Rating
IP23
Coil Voltage
120V AC
Enclosure
NEMA 1
Actuator
HAND/OFF/AUTO selector switch
Amperage Rating
9A
Overload Relay
0.33-1.65A electronic overload
Enclosure Material
Painted steel
Current AC
9 A
NEMA Enclosure Rating
1
Minimum Overload Relay Current Setting
0.33 A
Horsepower @ Three Phase - 208V AC
2 hp
Frequency
50/60 Hz
Overload Protection Type
Electronic
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
3 hp
Number of Auxillary Contacts
2
Operator
Selector Switch
Includes Auxiliary Contacts
Yes
Operator Function
Hand/Off/Auto
Horsepower @ Three Phase - 600V AC
3/4 hp
Horsepower @ Three Phase - 480V AC
1/2 hp
Series
XT
Starter Style
IEC
Horsepower @ Single Phase - 120V AC
1/2 hp
Maximum Overload Relay Current Setting
1.65 A
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Includes Pilot Light
No
IP Rating
IP23

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Selector Switch, Operator Function Hand/Off/Auto, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 3/4 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.