Zoro Homepage
This item is Discontinued.
Eaton Nonreversing IEC Magnetic Motor Starter, 1NO ECX09C1AJA-R63/A

Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)

  • Mfr # ECX09C1AJA-R63/A
  • Zoro # G2571554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1AJA-R63/A
Zoro #
G2571554
UPC #
786685606965
Country of Origin
United States

Dimensions

Depth
10.1 in
Height
8.5 in
Width
14.9 in
Length
14 IN
Size
9A max starter
Overall Height
8.5 in
Overall Width
9 in
Overall Depth
14 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
0.3 to 1.6
Type
Non-combination non-reversing starter
Coil Volts
120V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
3/4 hp
HP @ 3 Phase - 208V
2 hp
Action
Nonreversing
HP @ 1 Phase - 240V
1 1/2 hp
Amps AC
9.0 A
Number of Poles
3
HP @ 3 Phase - 480V
1/2 hp
HP @ 1 Phase - 120V
1/2 hp
Standards
cUL Listed, UL Listed
Includes
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Hz
50/60
Features
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Rating
IP23
Overload Relay
0.33-1.65A electronic overload
Amperage Rating
9A
Actuator
HAND/OFF/AUTO Sel. switch with red RUN pilot light
Enclosure Material
Painted steel
Enclosure
NEMA 1
Coil Voltage
120V AC
Includes Pilot Light
Yes
Operator Function
Hand/Off/Auto
Includes Auxiliary Contacts
Yes
Current AC
9 A
Maximum Overload Relay Current Setting
1.65 A
Series
XT
Horsepower @ Three Phase - 480V AC
1/2 hp
Overload Protection Type
Electronic
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
2 hp
Minimum Overload Relay Current Setting
0.33 A
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 120V AC
1/2 hp
Horsepower @ Single Phase - 240V AC
1 1/2 hp
NEMA Enclosure Rating
1
Operator
Selector Switch
Horsepower @ Three Phase - 240V AC
3 hp
Starter Style
IEC
Horsepower @ Three Phase - 600V AC
3/4 hp
IP Rating
IP23
Frequency
50/60 Hz

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Selector Switch, Operator Function Hand/Off/Auto, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 120V AC, Horsepower @ Three Phase - 600V AC 3/4 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.