Zoro Homepage

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09C1ECA-R63/B

  • Zoro # G1419643


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
1.0 to 5.0
Type
Non-combination non-reversing starter
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1ECA-R63/B
Zoro #
G1419643
UPC #
00786685607368
Country of Origin
United States

Dimensions

Height
8.5 in
Depth
10.1 in
Width
14.9 in
Size
9A max starter
Length
14 IN
Overall Depth
14 in
Overall Width
9 in
Overall Height
8.5 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
1.0 to 5.0
Type
Non-combination non-reversing starter
Coil Volts
208V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 hp
HP @ 3 Phase - 575V
3 hp
HP @ 3 Phase - 208V
1 hp
Action
Nonreversing
Amps AC
9.0 A
HP @ 1 Phase - 240V
1/3 hp
Number of Poles
3
HP @ 3 Phase - 480V
3 hp
HP @ 1 Phase - 120V
1/4 hp
Hz
50/60
Standards
cUL Listed, UL Listed
Includes
Start/Stop Push Button and Red Run Pilot Light
Features
Start/Stop Push Button and Red Run Pilot Light
Enclosure Material
Painted steel
Rating
IP23
Amperage Rating
9A
Coil Voltage
208V AC
Enclosure
NEMA 1
Actuator
START/STOP pushbuttons with red RUN pilot light
Overload Relay
1-5A electronic overload
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
5 A
Maximum Voltage Rating
690V AC
Includes Pilot Light
Yes
NEMA Enclosure Rating
1
Starter Style
IEC
Series
XT
Horsepower @ Three Phase - 208V AC
1 hp
Horsepower @ Three Phase - 240V AC
1 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
1/2 hp
Operator Function
Start/Stop
Horsepower @ Three Phase - 600V AC
3 hp
Number of Auxillary Contacts
2
IP Rating
IP23
Minimum Overload Relay Current Setting
1 A
Horsepower @ Three Phase - 480V AC
3 hp
Mounting Style
Surface
Reversing Capability
Non-Reversing
Trip Class
10A/10/20/30
Phase
Three
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Operator
Push Button
Current AC
9 A
Auxiliary Contact Module Capacity
4

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.