Zoro Homepage

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09G1EAA-R63/D

  • Zoro # G2662572


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
9.0 to 45.0
Type
Non-combination non-reversing starter
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
7 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09G1EAA-R63/D
Zoro #
G2662572
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Width
14.9 in
Depth
10.1 in
Size
25A max starter
Length
14 IN
Overall Width
9 in
Overall Depth
14 in
Overall Height
8.5 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
9.0 to 45.0
Type
Non-combination non-reversing starter
Coil Volts
208V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 208V
7 1/2 hp
Action
Nonreversing
Amps AC
25.0 A
HP @ 1 Phase - 240V
3 hp
Number of Poles
3
HP @ 3 Phase - 480V
15 hp
HP @ 1 Phase - 120V
2 hp
Hz
50/60
Standards
cUL Listed, UL Listed
Enclosure Material
Painted steel
Coil Voltage
208V AC
Enclosure
NEMA 1
Amperage Rating
25A
Overload Relay
9-45A electronic overload
Rating
IP23
Mounting Style
Surface
Reversing Capability
Non-Reversing
Current AC
25 A
Minimum Overload Relay Current Setting
9 A
Series
XT
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Three Phase - 480V AC
15 hp
NEMA Enclosure Rating
1
Maximum Overload Relay Current Setting
45 A
IP Rating
IP23
Phase
Three
Horsepower @ Single Phase - 120V AC
2 hp
Frequency
50/60 Hz
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Voltage Rating
690V AC
Starter Style
IEC
Horsepower @ Single Phase - 240V AC
5 hp
Trip Class
10A/10/20/30
Includes Auxiliary Contacts
Yes

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 208V AC, Horsepower @ Three Phase - 600V AC 20 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.