Zoro Homepage
This item is Discontinued.
Eaton Nonreversing IEC Magnetic Motor Starter, 1NO ECX09C1BCA-R63/B

Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)

  • Mfr # ECX09C1BCA-R63/B
  • Zoro # G2727557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1BCA-R63/B
Zoro #
G2727557
UPC #
786685607061
Country of Origin
United States

Dimensions

Height
8.5 in
Depth
10.1 in
Width
14.9 in
Overall Width
9 in
Overall Height
8.5 in
Overall Depth
14 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
1.0 to 5.0
Coil Volts
240V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 hp
HP @ 3 Phase - 480V
3 hp
HP @ 3 Phase - 575V
3 hp
HP @ 3 Phase - 208V
1 hp
HP @ 1 Phase - 120V
1/4 hp
HP @ 1 Phase - 240V
1/3 hp
Action
Nonreversing
Number of Poles
3
Amps AC
9.0 A
Includes
Start/Stop Push Button and Red Run Pilot Light
Hz
50/60
Features
Start/Stop Push Button and Red Run Pilot Light
Standards
cUL Listed, UL Listed
Operator
Push Button
Horsepower @ Three Phase - 480V AC
3 hp
Horsepower @ Three Phase - 600V AC
3 hp
Horsepower @ Three Phase - 208V AC
1 hp
Starter Style
IEC
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
1 hp
Series
XT
Horsepower @ Single Phase - 240V AC
1/3 hp
Frequency
50/60 Hz
Coil Voltage
240V AC
Current AC
9 A
Includes Pilot Light
Yes
NEMA Enclosure Rating
1
Maximum Overload Relay Current Setting
5 A
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
1 A
Horsepower @ Single Phase - 120V AC
1/4 hp
Operator Function
Start/Stop
IP Rating
IP23
Number of Auxillary Contacts
2

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Push Button, Operator Function Start/Stop, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 3 hp, Horsepower @ Three Phase - 240V AC 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.