Zoro Homepage
This item is Discontinued.
Eaton Nonreversing IEC Magnetic Motor Starter, 1NO ECX09C1BJA-R63/B

Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)

  • Mfr # ECX09C1BJA-R63/B
  • Zoro # G2447313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1BJA-R63/B
Zoro #
G2447313
UPC #
094714428250
Country of Origin
United States

Dimensions

Width
14.9 in
Depth
10.1 in
Height
8.5 in
Overall Depth
14 in
Overall Width
9 in
Overall Height
8.5 in
Size
9A max starter
Length
14 IN

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
1.0 to 5.0
Type
Non-combination non-reversing starter
Coil Volts
240V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 hp
Action
Nonreversing
Amps AC
9.0 A
Number of Poles
3
HP @ 3 Phase - 480V
3 hp
HP @ 1 Phase - 120V
1/4 hp
HP @ 1 Phase - 240V
1/3 hp
HP @ 3 Phase - 208V
1 hp
Includes
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Features
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Hz
50/60
Standards
cUL Listed, UL Listed
HP @ 3 Phase - 575V
3 hp
Coil Voltage
240V AC
Series
XT
Starter Style
IEC
Horsepower @ Three Phase - 600V AC
3 hp
Reversing Capability
Non-Reversing
Current AC
9 A
Horsepower @ Single Phase - 240V AC
1/3 hp
IP Rating
IP23
Horsepower @ Three Phase - 240V AC
1 hp
Number of Auxillary Contacts
2
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 480V AC
3 hp
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
1 A
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
1/4 hp
Includes Auxiliary Contacts
Yes
Maximum Overload Relay Current Setting
5 A
Operator
Selector Switch
Horsepower @ Three Phase - 208V AC
1 hp
Includes Pilot Light
Yes
Operator Function
Hand/Off/Auto
Enclosure
NEMA 1
Overload Relay
1-5A electronic overload
Enclosure Material
Painted steel
Actuator
HAND/OFF/AUTO Sel. switch with red RUN pilot light
Amperage Rating
9A
Rating
IP23

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Selector Switch, Operator Function Hand/Off/Auto, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 3 hp, Horsepower @ Three Phase - 240V AC 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.