Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)
- Mfr # ECX09C1BCA-R63/C
- Zoro # G2003267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECX09C1BCA-R63/C
Zoro #
G2003267
UPC #
00786685607078
Country of Origin
United States
Dimensions
Height
8.5 in
Depth
10.1 in
Width
14.9 in
Overall Height
8.5 in
Overall Width
9 in
Overall Depth
14 in
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 20 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 4 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Push Button, Operator Function Start/Stop, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.