Zoro Homepage

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09H1BCA-R63/D

  • Zoro # G2599712


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
9.0 to 45.0
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 575V
30 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09H1BCA-R63/D
Zoro #
G2599712
UPC #
-
Country of Origin
United States

Dimensions

Width
14.9 in
Height
8.5 in
Depth
10.1 in
Overall Depth
14 in
Overall Height
8.5 in
Overall Width
9 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
9.0 to 45.0
Coil Volts
240V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 575V
30 hp
HP @ 3 Phase - 208V
10 hp
Action
Nonreversing
Amps AC
32.0 A
HP @ 1 Phase - 240V
5 hp
Number of Poles
3
HP @ 3 Phase - 480V
20 hp
HP @ 1 Phase - 120V
2 hp
Standards
cUL Listed, UL Listed
Hz
50/60
Features
Start/Stop Push Button and Red Run Pilot Light
Includes
Start/Stop Push Button and Red Run Pilot Light
Current AC
32 A
Operator
Push Button
Maximum Overload Relay Current Setting
45 A
Maximum Voltage Rating
690V AC
Series
XT
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
1
Coil Voltage
240V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
30 hp
Mounting Style
Surface
Horsepower @ Single Phase - 240V AC
5 hp
Includes Pilot Light
Yes
Horsepower @ Three Phase - 480V AC
20 hp
Minimum Overload Relay Current Setting
9 A
Horsepower @ Single Phase - 120V AC
3 hp
Auxiliary Contact Module Capacity
4
Number of Auxillary Contacts
2
Includes Auxiliary Contacts
Yes
Phase
Three
Starter Style
IEC
IP Rating
IP23
Trip Class
10A/10/20/30
Operator Function
Start/Stop
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 208V AC
10 hp
Overload Protection Type
Electronic

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Push Button, Operator Function Start/Stop, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.