Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)
- Mfr # ECX09C1BHA-R63/A
- Zoro # G2576007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECX09C1BHA-R63/A
Zoro #
G2576007
UPC #
00786685607085
Country of Origin
United States
Dimensions
Height
8.5 in
Depth
10.1 in
Width
14.9 in
Size
9A max starter
Length
14 IN
Overall Height
8.5 in
Overall Depth
14 in
Overall Width
9 in
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Selector Switch, Operator Function Hand/Off/Auto, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 240V AC, Horsepower @ Three Phase - 600V AC 3/4 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.