Zoro Homepage
This item is Discontinued.
Eaton Nonreversing IEC Magnetic Motor Starter, 1NO ECX09C1TBA-R63/A

Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)

  • Mfr # ECX09C1TBA-R63/A
  • Zoro # G0972964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1TBA-R63/A
Zoro #
G0972964
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.1 in
Width
14.9 in
Height
8.5 in
Length
14 IN
Size
9A max starter
Overall Width
9 in
Overall Height
8.5 in
Overall Depth
14 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
0.3 to 1.6
Type
Non-combination non-reversing starter
Coil Volts
24V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
1/2 hp
HP @ 3 Phase - 575V
3/4 hp
HP @ 3 Phase - 208V
2 hp
HP @ 1 Phase - 120V
1/2 hp
HP @ 1 Phase - 240V
1 1/2 hp
Action
Nonreversing
Number of Poles
3
Amps AC
9.0 A
Hz
50/60
Standards
cUL Listed, UL Listed
Features
Start/Stop Push Button
Includes
Start/Stop Push Button
Overload Relay
0.33-1.65A electronic overload
Amperage Rating
9A
Rating
IP23
Enclosure
NEMA 1
Enclosure Material
Painted steel
Actuator
START/STOP pushbuttons
Coil Voltage
24V AC
Operator
Push Button
IP Rating
IP23
Includes Auxiliary Contacts
Yes
Current AC
9 A
Reversing Capability
Non-Reversing
Starter Style
IEC
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
0.33 A
Horsepower @ Three Phase - 600V AC
3/4 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Series
XT
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
1.65 A
Operator Function
Start/Stop
NEMA Enclosure Rating
1
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 480V AC
1/2 hp

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Push Button, Operator Function Start/Stop, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 3/4 hp, Horsepower @ Three Phase - 240V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.