Zoro Homepage

Nonreversing IEC Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO/1NC

  • Mfr # ECX09C1CJA-R63/B

  • Zoro # G2421395


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
1.0 to 5.0
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 hp
HP @ 3 Phase - 575V
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09C1CJA-R63/B
Zoro #
G2421395
UPC #
-
Country of Origin
United States

Dimensions

Width
14.9 in
Height
8.5 in
Depth
10.1 in
Overall Width
9 in
Overall Height
8.5 in
Overall Depth
14 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
1.0 to 5.0
Coil Volts
480V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
1 hp
HP @ 3 Phase - 575V
3 hp
HP @ 3 Phase - 208V
1 hp
Action
Nonreversing
HP @ 1 Phase - 240V
1/3 hp
Amps AC
9.0 A
Number of Poles
3
HP @ 3 Phase - 480V
3 hp
HP @ 1 Phase - 120V
1/4 hp
Standards
cUL Listed, UL Listed
Features
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Hz
50/60
Includes
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Operator
Selector Switch
Trip Class
10A/10/20/30
Horsepower @ Three Phase - 480V AC
3 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Mounting Style
Surface
Includes Pilot Light
Yes
Auxiliary Contact Module Capacity
4
Phase
Three
Series
XT
Maximum Overload Relay Current Setting
5 A
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 600V AC
3 hp
Includes Auxiliary Contacts
Yes
Coil Voltage
480V AC
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Current AC
9 A
Minimum Overload Relay Current Setting
1 A
Starter Style
IEC
Horsepower @ Three Phase - 208V AC
1 hp
Number of Auxillary Contacts
2
IP Rating
IP23
Reversing Capability
Non-Reversing
Overload Protection Type
Electronic
Horsepower @ Three Phase - 240V AC
1 hp
Operator Function
Hand/Off/Auto
Maximum Voltage Rating
690V AC

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1 A, Trip Class 10A/10/20/30, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Phase Three, Operator Selector Switch, Operator Function Hand/Off/Auto, Mounting Style Surface, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.