Zoro Homepage
This item is Discontinued.
Eaton Nonreversing IEC Magnetic Motor Starter, 1NO ECX09G1CJA-R63/D

Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)

  • Mfr # ECX09G1CJA-R63/D
  • Zoro # G1637946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09G1CJA-R63/D
Zoro #
G1637946
UPC #
04015082787653
Country of Origin
United States

Dimensions

Height
8.5 in
Depth
10.1 in
Width
14.9 in
Size
25A max starter
Length
14 IN
Overall Depth
7.62 in
Overall Width
6 in
Overall Height
12.6 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
9.0 to 45.0
Type
Non-combination non-reversing starter
Coil Volts
480V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
15 hp
HP @ 3 Phase - 575V
20 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
Action
Nonreversing
Number of Poles
3
Amps AC
25.0 A
Features
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Includes
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Standards
cUL Listed, UL Listed
Hz
50/60
Enclosure
NEMA 1
Actuator
HAND/OFF/AUTO Sel. switch with red RUN pilot light
Rating
IP23
Enclosure Material
Painted steel
Coil Voltage
480V AC
Overload Relay
9-45A electronic overload
Amperage Rating
25A
IP Rating
IP23
Includes Pilot Light
Yes
NEMA Enclosure Rating
1
Operator Function
Hand/Off/Auto
Maximum Overload Relay Current Setting
45 A
Horsepower @ Three Phase - 600V AC
20 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Includes Auxiliary Contacts
Yes
Minimum Overload Relay Current Setting
9 A
Series
XT
Overload Protection Type
Electronic
Horsepower @ Single Phase - 120V AC
2 hp
Starter Style
IEC
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Current AC
25 A
Number of Auxillary Contacts
2
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
3 hp
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 480V AC
15 hp
Operator
Selector Switch

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Selector Switch, Operator Function Hand/Off/Auto, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 20 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.