Zoro Homepage
This item is Discontinued.
Eaton Nonreversing IEC Magnetic Motor Starter, 1NO ECX09H1CJA-R63/D

Nonreversing IEC Magnetic Motor Starter, 1NO (Discontinued)

  • Mfr # ECX09H1CJA-R63/D
  • Zoro # G0252856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECX09H1CJA-R63/D
Zoro #
G0252856
UPC #
-
Country of Origin
United States

Dimensions

Width
14.9 in
Depth
10.1 in
Height
8.5 in
Overall Height
8.5 in
Overall Width
9 in
Overall Depth
14 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
9.0 to 45.0
Coil Volts
480V AC
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 480V
20 hp
HP @ 3 Phase - 575V
30 hp
HP @ 3 Phase - 208V
10 hp
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
5 hp
Action
Nonreversing
Number of Poles
3
Amps AC
32.0 A
Hz
50/60
Standards
cUL Listed, UL Listed
Features
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Includes
Hand/Off/Auto Selector Switch and Red Run Pilot Light
Horsepower @ Three Phase - 208V AC
10 hp
Minimum Overload Relay Current Setting
9 A
IP Rating
IP23
Includes Pilot Light
Yes
Current AC
32 A
Maximum Overload Relay Current Setting
45 A
Operator Function
Hand/Off/Auto
Starter Style
IEC
Coil Voltage
480V AC
Horsepower @ Single Phase - 240V AC
5 hp
Operator
Selector Switch
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 600V AC
30 hp
Overload Protection Type
Electronic
NEMA Enclosure Rating
1
Includes Auxiliary Contacts
Yes
Series
XT
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
2 hp
Number of Auxillary Contacts
2

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Series XT, Number of Poles 3, Number of Auxillary Contacts 2, Operator Selector Switch, Operator Function Hand/Off/Auto, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 30 hp, Horsepower @ Three Phase - 240V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.