Zoro Homepage

IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A

  • Mfr # XTRM10A22T

  • Zoro # G0493412


product price: $65.99
/ea

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
2.50A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTRM10A22T
Zoro #
G0493412
UPC #
786685363622
Country of Origin
Germany

Dimensions

Body Height - Relay
2.28 in
Body Width - Relay
1.77 in
Body Depth - Relay
2.13 in
Overall Height - Relay
2.28 in
Product Width
2.5 in
Product Length/Depth
2.5 in
Frame size
45 mm - mini
Product Height
2 in
Frame Size
45 mm
Body Depth
2.05 in
Body Height
2 in
Body Width
1.77 in
Overall Height
2.28 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
24V AC
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
2.50A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
Mounting - Relay
DIN Rail
Mounting
Din Rail
Power Consumption - Relay
3.9 VA
Hz
50/60
Coil Rating
29VA Inrush, 3.9VA Sealed
Response Time
14 to 21 msec (Closing Delay), 8 to 18 msec (Opening Delay), 45 msec (Closing Delay With Auxiliary Contact)
Item
IEC Mini Control Relay
Contact Material
Silver Tin Oxide Alloy
Contact Amp Rating (Resistive)
10A
Standards
UL Listed
Features
4-Pole Configurations, Available with Screw or Spring Cage Terminals, IP20 Finger and Back-of-Hand Proof
Hz - Electrical
50 Hz, 60 Hz
Contact Form
2NO/2NC
Type
Control relay
Certifications
UL Listed
Coil voltage
24 Vac, 50/60 Hz
Contact configuration
2 NO, 2 NC
Product Name
Eaton XT IEC control relay
Minimum Operating Temperature
-13 Degrees F
Compatible with Series
XTRM Mini Control Relays
Coil Voltage
24V AC
Mechanical Operating Durability (DC)
20,000,000
For Use With
Contactors, Starters
Electrical Connection
Screw Terminal
Current Rating
10 A
Maximum Operating Temperature
122 Degrees F
Power Consumption
3.9 VA
Weight
0.4 lb
IP Rating
IP20
Input Voltage
24V AC
Number of Pins
10
Relay Style
IEC
Mounting Style
DIN Rail
Contact Rating (AC)
6 A @ 240V
Frequency
50/60 Hz
Contact Rating (DC)
2.5 A @ 24V
Mechanical Operating Durability (AC)
10,000,000

Description

IEC Mini Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 24V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.9 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.05 in, Body Height 2 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.