Zoro Homepage

IEC Mini Control Relay2NO/2NC240VAC10A

  • Mfr # XTRM10A22B

  • Zoro # G2542197


product price: $65.99
/ea

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
6A @ 240V
DC Contact Rating - Relay
2.50A @ 24V
Number of Pins - Relay
10
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTRM10A22B
Zoro #
G2542197
UPC #
786685353616
Country of Origin
Germany

Dimensions

Body Height - Relay
2.28 in
Body Depth - Relay
2.13 in
Overall Height - Relay
2.28 in
Body Width - Relay
1.77 in
Body Height
1.81 in
Body Width
1.77 in
Body Depth
2.05 in
Frame Size
45 mm
Overall Height
2.28 in
Product Width
2.165 in
Product Height
1.811 in
Product Length/Depth
2.362 in
Frame size
45 mm - mini

Description

IEC Mini Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 2.5 A @ 24V, Coil Voltage 220/240V AC, Contact Rating (AC) 6 A @ 240V, Relay Style IEC, Electrical Connection Screw Terminal, Mounting Style DIN Rail, Power Consumption 3.9 VA, IP Rating IP20, Frame Size 45 mm, NEMA Size Not Applicable, Compatible with Series XTRM Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.05 in, Body Height 1.81 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.