Shop EATON
See all product information
IEC Miniature Circuit Breaker, FAZ-NA Series, 8A, 2 Pole, 277/480V AC, 10kA at 277/480V AC, C Curve
Mfr # FAZ-C8/2-NA
Zoro # G7573167
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Series
FAZ-NA
Number of Poles
2
AC Voltage Rating
277/480V AC
Phase
1
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FAZ-C8/2-NA
Zoro #
G7573167
UPC #
786680133305
Country of Origin
Spain
Dimensions
Frame Size
40A/FAZ
Width
2.97 in
Depth
4.13 in
Min. Wire Size
18 AWG
Max. Wire Size
6 AWG
Length
1.4 in
Details
Item
IEC Miniature Circuit Breaker
Series
FAZ-NA
Amps
8A
Number of Poles
2
AC Voltage Rating
277/480V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 277/480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
48/96V DC
Curve Type
C
Application
Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
Standards
CSA Certified, IEC 60947-2, UL 489 Listed
Meets UL Type
UL 489
Max. Operating Temp.
140 Degrees F
Min. Operating Temp.
-4 Degrees F
Description
IEC Miniature Circuit Breaker, Amps 8 A, Number of Poles 2, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.