CAD
Shop EATON
See all product information
Create Account
IEC Miniature Circuit Breaker, FAZ-NA Series, 13A, 3 Pole, 277/480V AC, 10kA at 277/480V AC
- Mfr # FAZ-C13/3-NA
- Zoro # G7521857
CAD Available
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Series
FAZ-NA
Number of Poles
3
AC Voltage Rating
277/480V AC
Phase
3
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FAZ-C13/3-NA
- Zoro #
- G7521857
- UPC #
- 786680133688
- Country of Origin
- Spain
Dimensions
- Frame Size
- 40A/FAZ
- Width
- 2.97 in
- Depth
- 4.13 in
- Max. Wire Size
- 6 AWG
- Min. Wire Size
- 18 AWG
- Length
- 2.1 in
Description
IEC Miniature Circuit Breaker, Amps 13 A, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.