Shop EATON

IEC Miniature Circuit Breaker, FAZ-NA Series, 15A, 2 Pole, 277/480V AC, 14kA at 277/480V AC

  • Mfr # FAZ-D15/2-NA

  • Zoro # G7534913


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Series
FAZ-NA
Number of Poles
2
AC Voltage Rating
277/480V AC
Phase
1
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAZ-D15/2-NA
Zoro #
G7534913
UPC #
786680133510
Country of Origin
Spain

Dimensions

Frame Size
40A/FAZ
Width
3 in
Depth
4-1/4 in
Min. Wire Size
18 AWG
Max. Wire Size
6 AWG
Length
1.5 in

Details

Item
IEC Miniature Circuit Breaker
Series
FAZ-NA
Amps
15A
Number of Poles
2
AC Voltage Rating
277/480V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
14kA at 277/480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
48/96V DC
Curve Type
D
Standards
CSA Certified, IEC 60947-2, UL 489 Listed
Application
Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
140 Degrees F
Meets UL Type
UL 489

Description

IEC Miniature Circuit Breaker, Amps 15 A, Number of Poles 2, Curve Type D, AC Voltage Rating 277/480V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 14kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.