Shop EATON
See all product information
Create Account
IEC Miniature Circuit Breaker, FAZ-NA Series, 30A, 1 Pole, Not Rated, 10kA at 277/480V AC, C Curve
- Mfr # FAZ-C30/1-NA-DC-SP
- Zoro # G311420181
product price:Â
$
82.49
/ea
Key Features
Series
FAZ-NA
Amps
30A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FAZ-C30/1-NA-DC-SP
- Zoro #
- G311420181
- UPC #
- 4015081636587
- Country of Origin
- Spain
Dimensions
- Width
- 2.97 in
- Depth
- 0.7 in
- Height
- 75.5 mm
- Length
- 1 in
Details
- Item
- IEC Miniature Circuit Breaker
- Series
- FAZ-NA
- Amps
- 30A
- Number of Poles
- 1
- AC Voltage Rating
- Not Rated
- Circuit Breaker Type
- Miniature
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA at 277/480V AC
- Trip Type
- Fixed Instantaneous
- Instantaneous Trip
- Fixed
- Terminal Connection
- Screw
- DC Voltage Rating
- 125V DC
- Curve Type
- C
- Standards
- CSA Std. C22.2 No. 235, UL 489
- Application
- Industrial
- Meets UL Type
- UL 489
Description
IEC Miniature Circuit Breaker, Amps 30 A, Number of Poles 1, Curve Type C, AC Voltage Rating Not Applicable, DC Voltage Rating 125V DC, Max. AIR Rating 10 kA at 277/480V AC, Meets UL Type UL 489, Terminal Connection Screw, Trip Type Fixed Instantaneous, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Length 1 in, Width 2.97 in, Depth 0.7 in, Circuit Breaker Actuator Toggle, Standards CSA Std. C22.2 No. 235, UL 489
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.