Shop EATON

IEC Miniature Circuit Breaker, FAZ-NA Series, 32A, 4 Pole, 480V AC, 10kA at 277/480V AC, C Curve

  • Mfr # FAZ-C32/4-NA

  • Zoro # G011420153


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Series
FAZ-NA
Number of Poles
4
AC Voltage Rating
480V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FAZ-C32/4-NA
Zoro #
G011420153
UPC #
786689042394
Country of Origin
Spain

Dimensions

Width
3-1/4 in
Depth
4-1/4 in
Height
75.5 mm
Length
3 in

Details

Item
IEC Miniature Circuit Breaker
Series
FAZ-NA
Amps
32A
Number of Poles
4
AC Voltage Rating
480V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 277/480V AC
Trip Type
Fixed Instantaneous
Instantaneous Trip
Fixed/Instantaneous
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Curve Type
C
Standards
UL 489
Application
Industrial
Meets UL Type
UL 489

Description

IEC Miniature Circuit Breaker, Amps 32 A, Number of Poles 4, Curve Type C, AC Voltage Rating 480V AC, DC Voltage Rating Not Applicable, Max. AIR Rating 10 kA at 277/480V AC, Meets UL Type UL 489, Terminal Connection Screw, Trip Type Fixed Instantaneous, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Length 3 in, Width 3.25 in, Depth 4.25 in, Circuit Breaker Actuator Toggle, Standards UL 489

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.