IEC Miniature Circuit Breaker, FAZ-NA Series, 40A, 2 Pole, 240V AC, 10kA at 277/480V AC, C Curve
- Mfr # FAZ-C40/2-NA
- Zoro # G7590511
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Series
FAZ-NA
Amps
40A
Number of Poles
2
AC Voltage Rating
240V AC
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAZ-C40/2-NA
- Zoro #
- G7590511
- UPC #
- 786680133404
- Country of Origin
- Spain
- Item
- IEC Miniature Circuit Breaker
- Series
- FAZ-NA
- Amps
- 40A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA at 277/480V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 48/96V DC
- Curve Type
- C
- Standards
- CSA Certified, IEC 60947-2, UL 489 Listed
- Application
- Motor Control Circuits, Industrial Controls and Automation, Communication Equipment, Computers, Medical Equipment, Relays, UPS, HACR Equipment (Heating, Air Conditioning, Refrigeration) (Internal/External)
- Min. Operating Temp.
- -4 Degrees F
- Meets UL Type
- UL 489
- Max. Operating Temp.
- 140 Degrees F
Dimensions
- Frame Size
- 40A/FAZ
- Width
- 2.97 in
- Depth
- 4.13 in
- Min. Wire Size
- 18 AWG
- Max. Wire Size
- 6 AWG
- Length
- 1.4 in
Description
IEC Miniature Circuit Breaker, Amps 40 A, Number of Poles 2, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 48/96V DC, Max. AIR Rating 10kA at 277/480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series FAZ-NA, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.