Shop EATON
See all product information
Create Account
IEC Miniature Circuit Breaker, FAZ-NA Series, 5A, 4 Pole, 480V AC, 10kA at 277/480V AC, C Curve
- Mfr # FAZ-C5/4-NA
- Zoro # G011420009
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Series
FAZ-NA
Number of Poles
4
AC Voltage Rating
480V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAZ-C5/4-NA
- Zoro #
- G011420009
- UPC #
- 4015081905690
- Country of Origin
- Spain
- Item
- IEC Miniature Circuit Breaker
- Series
- FAZ-NA
- Amps
- 5A
- Number of Poles
- 4
- AC Voltage Rating
- 480V AC
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA at 277/480V AC
- Trip Type
- Fixed Instantaneous
- Instantaneous Trip
- Fixed/Instantaneous
- Terminal Connection
- Screw
- Curve Type
- C
- Application
- Industrial
- Standards
- UL 489
- Meets UL Type
- UL 489
Dimensions
- Width
- 2.75 in
- Depth
- 2.5 in
- Height
- 75.5 mm
- Length
- 4 in
Description
IEC Miniature Circuit Breaker, Amps 5 A, Number of Poles 4, Curve Type C, AC Voltage Rating 480V AC, DC Voltage Rating Not Applicable, Max. AIR Rating 10 kA at 277/480V AC, Meets UL Type UL 489, Terminal Connection Screw, Trip Type Fixed Instantaneous, Circuit Breaker Mounting Style DIN Rail, Application Industrial, Length 4 in, Width 2.75 in, Depth 2.5 in, Circuit Breaker Actuator Toggle, Standards UL 489
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.