Zoro Homepage

Ill 3-pos Mom Sel Swtch Lever Style Sil

  • Mfr # M22-DRP-R-K01

  • Zoro # G3632829


product price: $68.29
/ea

Key Features

Size
22.5 mm
Contact Form
1NC
Action
Maintained
Bezel Material
Nylon
IP Rating
IP67, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DRP-R-K01
Zoro #
G3632829
UPC #
786685281506
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Width
1.17 in
Product Length/Depth
1.17 in
Product Height
1.06 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr
Mushroom Head Diameter
40 mm
Overall Depth
2.77 in
Overall Width
1 in
Panel Cutout Diameter
22 mm

Details

Item
Mushroom Head Push Button
Contact Form
1NC
Action
Maintained
Bezel Material
Nylon
IP Rating
IP67, IP69K
Terminal Connection
Screw Clamp
Number of Operators
1
Series
M22
DC Contact Rating
3 A @ 24 V
AC Contact Rating
6 A @ 230 V
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Environmental rating
IP66, NEMA 4X, NEMA 13
Illumination
Illuminated
Bezel
Silver
Certifications
CCC Marked
Operating Cycles
Light: 100,000, button: 100,000
Number Of Positions
3
Type
Selector switch
Button color
White
Actuator function
Momentary
Actuator
Knob
Compliances
GoST-R
Actuator Color
Red
Degree Of Protection
NEMA 4X;NEMA 13
Product Name
Eaton M22 modular pushbutton
Contact Configuration
1 NC
Operating Mode
Maintained
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Maintained Action Release
Push/Pull
Mechanical Operating Durability
1.00 x 10^6
Operating Temperature - Minimum
-13 Degrees F
Head Material
Plastic
Operator Material
Plastic
Number of Indicator Lights
0
Push Button Style
Mushroom Head
Head Color
Red
Features
Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Resistance Properties
Corrosion Resistant
Product Type
Push Button Operators
Operating Temperature - Maximum
158 Degrees F

Description

Mushroom Head Push Button, Maintained Action, Head Material Plastic, Contact Form 1NC, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.